missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Staining Trough
Allows for the staining of 10 microscope slides.
19.68€ - 57.68€
Specifications
Color | Clear |
---|---|
For Use With (Application) | Staining slides |
For Use With (Equipment) | Slides of approx. 76 x 26 mm |
Dimensions (L x W x H) | 9 x 7 x 6.5 cm |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
15974870
|
Karl Hecht™
41205010 |
Complete set |
57.68€
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
10573452
|
Karl Hecht™
41205002 |
Spare trough |
19.68€
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Glass trough with cover
- Staining tray made of stainless steel
- Suitable for microscope slides of approx. 76 x 26mm, width up to approx. 45mm
- Spare part of glass trough also available
Specifications
Clear | |
Staining slides | |
Slides of approx. 76 x 26 mm | |
9 x 7 x 6.5 cm |