Learn More
Thermo Scientific Chemicals SSC (20X), RNAse free
83.31€ - 156.78€
Specifications
Chemical Name or Material | SSC |
---|---|
Content And Storage | Ambient temperatures |
Form | Liquid |
Concentration | 20X |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
15493299
|
Thermo Scientific Chemicals
J60561.AP |
500 mL |
156.78€
500mL |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
15483299
|
Thermo Scientific Chemicals
J60561.AK |
250 mL |
83.31€
250mL |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
SSC solution is commonly used in nucleic acid hybridization techniques at concentrations ranging from 0.1X to 20X depending on the application. It is used to facilitate transfer of nucleic acids to membranes in Southern and Northern blotting, dot blotting, and colony and plaque lifts.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
ApplicationsSSC solution is commonly used in nucleic acid hybridization techniques at concentrations ranging from 0.1X to 20X depending on the application. It is used to facilitate transfer of nucleic acids to membranes in Southern and Northern blotting, dot blotting, and colony and plaque lifts.
Solubility
Soluble in water.
Notes
0.3M sodium citrate, 3.0M sodium chloride, pH 7.0.
Specifications
SSC | |
Ambient temperatures | |
Liquid | |
20X |
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.