missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SpotSee SpotBot 4G Plus: Impact, Temperature, Humidity and Location Monitor
SpotBot 4G Plus Helps You Reduce Damage and Optimize Your Supply Chain with GPS, Cellular and WiFi Connectivity
Brand: SpotSee SB4G-3
This item is not returnable.
View return policy
Description
- Monitor location, impact, temperature and humidity
- Access to information through a secure, dedicated web portal
- Accurate reporting of unacceptable conditions
- Custom, timely alerts of changing conditions of your shipment
- Includes 3 month 4G LTE-M connectivity contract
Specifications
Datalogger System | |
16,000 Readings | |
Lithium Battery Pack | |
4G LTE-M, WiFi | |
Supply chain / cold chain condition monitoring | |
-20 to 60°C | |
-20 to 60°C | |
1.8 in. | |
5 in. | |
1.5 in. | |
7 oz |
No Display | |
Calibrated | |
Web, Android, Apple IOS | |
3 month cellular connectivity contract | |
IP67 | |
-4 to 140°F | |
-4 to 140°F | |
131 x 39 x 46 mm | |
46 mm | |
131 mm | |
39 mm | |
190 g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction