missing translation for 'onlineSavingsMsg'
Learn More

KGW Isotherm™ Spherical Dewar Flasks

For the storage and transport of liquid nitrogen. KGW Isotherm™ Spherical Dewar Flasks are made from borosilicate glass 3.3.

Brand:  KGW Isotherm™ 1292

 View more versions of this product

Product Code. 10145500

  • 820.00€ / Each
Estimated Shipment: 17-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Low evaporation rate
  • Good tipping stability
  • Fully silvered as standard
  • Brushed aluminum cover
  • Includes handle and loose lied lid
Specifications

Specifications

Loose
305mm
Laboratory technique, Medicinal technique
380mm
Borosilicate Glass
205 mm
Silver
225mm
210mm
Lid Handle
3 L
Aluminum
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions