man
Test
chevron-down
Select Language
English
French
Search
Order Status
Quick Order
Support
Sign In
chevron-down
chevron-down
missing translation for 'onlineSavingsMsg'
Learn More
Home
Products
Cold Storage Products
Insulated Containers
KGW Isotherm™ Spherical Dewar Flasks
10370822
Print
KGW Isotherm™ Spherical Dewar Flasks
Capcity: 1000mL; Dia.: 185mm; Inner Height: 235mm; Outer Height: 300mm
Brand:
KGW Isotherm™ 1291
View more versions of this product
Product Code.
10370822
429.30€
/ Each
Quantity
Estimated Shipment: 21-10-2024
Log in
to see stock.
Explore more special offers
Add to basket
This item is not returnable.
View return policy
Description
Specifications
Product Suggestions
Videos
SDS
Documents
Certificates
Promotions
Description
Description
Specifications
Specifications
Diameter (Metric) Outer
185mm
Height (Metric) Inner
235mm
Height (Metric)
300mm
Capacity (Metric)
1 L
Product Suggestions
Product Suggestions
Videos
SDS
Documents
Documents
Certificates
Promotions
Promotions