missing translation for 'onlineSavingsMsg'
Learn More
Learn More
H-B Frio-Temp SP Scienceware™ Calibrated Electronic Verification Thermometers, Calibrated for Incubators
Digital thermometers verify sample temperatures in freezers, refrigerators, incubators and ovens. Available calibrated for specific applications and equipment.
153.00€ - 220.90€
Specifications
Calibration Points | 37°C Incubator |
---|---|
Certifications/Compliance | Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized, CE marked. |
For Use With (Application) | Temperature Calibration and Verification |
Includes | Multi-language instructions (English, French, German, Italian, Portuguese and Spanish) |
Resolution | 0.1°C/°F |
Alert:
Plastic bottles as indicated in table cannot be used in ovens.
Requires: AAA battery
Product Code | Brand | Temperature Range (Metric) | Bottle Fill | Height (Metric) | Width (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Temperature Range (Metric) | Bottle Fill | Height (Metric) | Width (Metric) | Price | Quantity & Availability | ||
17550656
|
H-B Frio-Temp
B60210-0400 |
-40°C to +70°C External | Plastic Bottle (2)/Glass Beads | 19 mm | 40 mm |
220.90€
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17580656
|
H-B Frio-Temp
B60210-1100 |
-50°C to +70°C External; -10°C to +50°C Internal | Plastic Bottle/Glass Beads | 44 mm | 90 mm | N/A | |||
Description
- Accurate temperature reading without sample contamination is achieved by using the filled bottle (included), which mimics the sample
- All models include accredited calibration documentation that meets the requirements of ISO 17025
- Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No. 2448.01), against equipment whose calibration is traceable to NIST
- Individually serialized, CE marked
Certifications
CE marked
Compliance
Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized.
Specifications
37°C Incubator | |
Temperature Calibration and Verification | |
0.1°C/°F |
Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized, CE marked. | |
Multi-language instructions (English, French, German, Italian, Portuguese and Spanish) | |
Incubator |