missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Diversey™ Soft Care Des E Spray Hand Disinfectant
Alcohol based hand disinfectant
Brand: Diversey™ 101104029
54.58 EUR valid until 2024-09-30
Use promo code "21675" to get your promotional price.
This item is not returnable.
View return policy
Description
Soft Care Des E Spray is an alcohol based (71.58%) hand disinfectant for waterless skin disinfection. Soft Care Des E Spray is suitable for use in all areas, including life sciences, healthcare, and food processing environments.
Key properties
- Hand disinfectant based on ethanol (68%). Ethanol is a disinfectant which is very effective against resident and transient flora such as bacteria (e.g. MRSA) and yeast. It is also effective against enveloped viruses such as influenza and certain non- enveloped viruses such as Norovirus and Adenovirus.
- Contains a skin softener helping the skin to remain smooth and intact, particularly in areas where frequent hand disinfection is required.
- Perfume-free thus eliminating the risk of tainting foods, and making it suitable for application in the food processing area.
- Has a low viscosity, making it suitable for application through a wide range of hygiene devices.
- Skin compatibility dermatologically tested (Patch test).
Benefits
- Contains ethanol, a highly effective disinfectant.
- Suitable for surgical disinfection.
- Fragrance and color-free; suitable for use in the food processing industry.
- Contains an effective moisturizer preventing skin irritation and dehydration.
- Liquid format suitable for spray application.
Specifications
Liquid Hand Disinfectant | |
Bottle with Flip Cap | |
500 mL |
Alcohol based (71.58%) hand disinfectant | |
10 Pk. |