missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sodium Hydroxide, 0.05M, Chem Lab™
Click to view available options
Quantity:
1 L
Specifications
Specifications
pH | >11 |
Color | Colorless |
Concentration | 2g NaOH/l H2O = 0.05 N (±0.0001/20°C) |
Density | 1g/mL |
Solubility Information | Soluble in Water |
Quantity | 1 L |
Odor | Odorless |
Physical Form | Liquid |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'