missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Snap Ring Vial
Snap ring vials are characterized by convenience: no crimping/decapping or screwing is needed to open and close them.
10.00€ - 12.55€
Specifications
Diameter (Metric) Outer | 11.6 mm |
---|---|
Material | Borosilicate Glass (5.1) |
Volume (Metric) | 1.5 mL |
For Use With (Application) | High Performance Liquid Chromatography (HPLC) |
Autoclavable | Autoclavable |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
16606862
|
DWK Life Sciences
225673 |
Clear |
12.55€
Pack of 100 |
Estimated Shipment: 17-01-2025
Log in to see stock. |
|||||
16616862
|
DWK Life Sciences
225674 |
Amber |
10.00€
Pack of 100 |
Estimated Shipment: 19-12-2024
Log in to see stock. |
|||||
16626862
|
DWK Life Sciences
225675 |
Clear |
11.65€
Pack of 100 |
Estimated Shipment: 19-12-2024
Log in to see stock. |
|||||
16636862
|
DWK Life Sciences
225676 |
Amber |
11.65€
Pack of 100 |
Estimated Shipment: 17-12-2024
Log in to see stock. |
|||||
Description
Chromatography vials can be distinguished based on size and finish (thread, crimp, snap). They come in clear and amber glass and with or without writing patch. The most common vial sizes for liquid chromatography vials are 12 x 32 mm as well as 15 x 45 mm. Depending on the resource, 12 x 32 mm vials will also be described as 1.5 mL, 1.8 mL or 2.0 mL vials.
- Snap ring vials eliminate the need for crimping and decapping tools
- Use in combination with snap caps or 11 mm aluminum seals
- 40% larger opening improves sample accessibility and reduces the risk of autosampler needle damage
- Packed in re-closable, tamper-proof evident PP-boxes for protection against contamination during transportation and storage
- Optional white ceramic writing patch and fill marks for easy labeling
- Recommended for HPLC applications, only
Specifications
11.6 mm | |
1.5 mL | |
Autoclavable | |
100 | |
ND11 |
Borosilicate Glass (5.1) | |
High Performance Liquid Chromatography (HPLC) | |
32 mm | |
0.9 mm |