missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Notrax SkywalkerHD™ Nitrile Safety Ramp, Female Bevel
Attachable beveled SkywalkerHD™ safety ramp system for customized mat installations to avoid tripping. Compatible with the Notrax™ Skywalker HD™ modular mats.
19.00€
Specifications
Length (English) | 36 in. |
---|---|
Length (Metric) | 91 cm |
Material | Nitrile Rubber |
Type | Industrial and Commercial Matting |
Width (Metric) | 6 cm |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
17722148
|
Notrax
461F0003BL |
Black |
19.00€
Each |
Estimated Shipment: 03-12-2024
Log in to see stock. |
|||||
17732148
|
Notrax
461F0003YL |
Yellow |
19.00€
Each |
Estimated Shipment: 03-12-2024
Log in to see stock. |
|||||
Description
- The Skywalker HD™ accessories maintain the same feel as the Skywalker HD™ mats with an ergonomic bubble pattern and matching rubber compounds
- This seamless integration allows for unlimited configuration possibilities
- 100% nitrile rubber compound
- Resistant to most industrial oils
Specifications
36 in. | |
Nitrile Rubber | |
6 cm |
91 cm | |
Industrial and Commercial Matting |