missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ General Purpose Silicone Sheet

An excellent choice for applications requiring good sealing properties at high and low temperatures. Fisherbrand™ General Purpose Silicone Sheets are also suitable for applications requiring direct food contact.

Brand:  Fisherbrand™ 3753753

 View more versions of this product

Product Code. 11744365

  • 1370.00€ / Pack of 5
Estimated Shipment: 18-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Available plain or adhesive backed
  • Suitable for use at -40° to +200°C and +230°C short-term
  • Can be supplied in sheet form or converted into strips, seals, washers, gaskets and fabricated articles
Specifications

Specifications

3 x 360 x 360mm