missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Silica P Adsorbent with Organic Binder
86.10€ - 351.00€
Specifications
For Use With (Application) | TLC |
---|---|
Product Type | Silica P Adsorbent |
Particle Size | 5 to 50 μm |
Grade | Preparative |
Includes | Fluorescence Indicator UV254 |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
10608821
|
Macherey-Nagel™
816380.1 |
1000 g |
86.10€
1kg |
Estimated Shipment: 13-11-2024
Log in to see stock. |
|||||
10023061
|
Macherey-Nagel™
816380.5 |
5000 g |
351.00€
5kg |
Estimated Shipment: 13-11-2024
Log in to see stock. |
|||||
Specifications
TLC | |
5 to 50 μm | |
Fluorescence Indicator UV254 | |
0.75 mL/g | |
500 |
Silica P Adsorbent | |
Preparative | |
7 | |
60 Å |