missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ 7500PF Nitrile Disposable Gloves
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Description
- Latex-free, 100% nitrile
- Economy grade
- Powder free
- Rolled cuff prevents dirt from entering the glove
- Second-skin feel reduces hand fatigue
- Ideal for industrial applications including laboratory, food services, pharmaceutical, aerospace, utilities
Specifications
Specifications
Certifications/Compliance | FDA 21 CFR 170-199, ASTM D5511 and D5526 Standards, ASTM D5511, ASTM D5526 |
Applications | Industrial, Laboratory |
AQL | 1.5 |
Color | Blue |
Disposable | Single-use |
Exterior Finish | Partially Textured |
Latex Free | Yes |
Material | Nitrile |
Powdered | Powder Free |
Size | Medium |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'