missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan Scientific and Medical™ Shimadzu Split / Splitless Liner with Single Taper
The unique deactivation process of SGE inlet liners provides excellent analysis for a wide range of compounds
77.60€ - 309.00€
Specifications
Length (Metric) | 95 mm |
---|---|
Diameter (Metric) Inner | 3.4 mm |
Diameter (Metric) Outer | 5 mm |
For Use With (Equipment) | Shimadzu GC Instruments |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
12984001
|
Trajan Scientific and Medical™
09207101 |
1 Ea. |
77.60€
Each |
Estimated Shipment: 21-08-2024
Log in to see stock. |
|||||
12974001
|
Trajan Scientific and Medical™
092071 |
5/Pk. |
309.00€
Pack of 5 |
Estimated Shipment: 21-08-2024
Log in to see stock. |
|||||
Description
- Each batch of liners tested for activity
- Manufactured from borosilicate glass
- Color coded by geometry for easy identification
- For use with Shimadzu instruments
Specifications
95 mm | |
3.4 mm | |
5 mm | |
Shimadzu GC Instruments |