missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan Scientific and Medical™ Shimadzu Split / Splitless Liner with Middle Gooseneck
The unique deactivation process of SGE inlet liners provides excellent analysis for a wide range of compounds
40.60€ - 690.00€
Specifications
Length (Metric) | 95 mm |
---|---|
Diameter (Metric) Inner | 3.4 mm |
Diameter (Metric) Outer | 5 mm |
Product Code | Brand | Product Type Specs | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type Specs | Quantity | Price | Quantity & Availability | ||||
12904021
|
Trajan Scientific and Medical™
09208525 |
GC Inlet Liner | 25/Pk. |
690.00€
Pack of 25 |
Estimated Shipment: 21-08-2024
Log in to see stock. |
||||
12994001
|
Trajan Scientific and Medical™
092077 |
GC Inlet Liner, Split / Splitless Liner with Middle Gooseneck | 5/Pk. |
153.00€
Pack of 5 |
Estimated Shipment: 21-08-2024
Log in to see stock. |
||||
12984011
|
Trajan Scientific and Medical™
092085 |
GC Inlet Liner | 5/Pk. |
163.00€
Pack of 5 |
Estimated Shipment: 21-08-2024
Log in to see stock. |
||||
12994011
|
Trajan Scientific and Medical™
09208501 |
GC Inlet Liner | 1 Ea. |
40.60€
Each |
Estimated Shipment: 19-07-2024
Log in to see stock. |
||||
Description
- Each batch of liners tested for activity
- Manufactured from borosilicate glass
- Color coded by geometry for easy identification
- For use with Shimazdu instruments
Specifications
95 mm | |
3.4 mm | |
5 mm |