missing translation for 'onlineSavingsMsg'
Learn More

SharpSafe™ Polypropylene Containers

Product Code. 11984676
Click to view available options
Capacity (Metric):
0.3 L
0.45 L
0.6 L
3 L
24 L
Height (Metric):
130 mm
169 mm
205 mm
221 mm
335 mm
Unit Size:
Each
Pack of 10
Pack of 100
Pack of 50
This item is not returnable. View return policy

Product Code. 11984676

Brand: SharpSafe™ SHA4145

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Use yellow SharpSafe™ Polypropylene Containers for the collection of sharp waste treatment activities and instruments that are pungent, sharp and/or pointed.

  • Translucent flip-top lid and handle
  • Yellow
  • Polypropylene
  • Autoclavable

Specifications

Capacity (Metric) 3 L
Certifications/Compliance Complies with UN 3291 and BS 7320 standard, NF-X-30–500, NF302, A.D.R. and UN3291, TRBA 250, Quality management system: ISO 9001:2008 and ISO 13485:2003, Environmental Standard: ISO 14001:2004
Closure Type Flip Top
Closure Color Translucent
Color Yellow
Dimensions (L x W x H) 197 x 120 x 205 mm
Height (Metric) 205 mm
Length (Metric) 197 mm
Opening Size (Metric) 55 x 50 mm
Quantity 50 Pk.
Width (Metric) 120 mm
Autoclavable Autoclavable
Includes Flip top lid, handle
Material Polypropylene
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.