missing translation for 'onlineSavingsMsg'
Learn More

Sharpsafe™ Impenetrable Polypropylene Disposal Containers

Product Code. 11879550
Click to view available options
Capacity (Metric):
30 L
60 L
Unit Size:
Each
Pack of 10
This item is not returnable. View return policy

Product Code. 11879550

Brand: Sharpsafe™ SANBG60LADTEGH+

Please to purchase this item. Need a web account? Register with us today!

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Use Sharpsafe™ Impenetrable Polypropylene Disposal Containers for incinerations or alternative treatments and for outstanding, impenetrable protection from leaks or sharps.

  • Yellow with orange lid
  • Clear British Standard markings
  • Visible fill line

Specifications

Capacity (Metric) 60 L
Certifications/Compliance Manufactured to BS 7320: 1990, ISO 9002 standards and UN Packing Group II approved
Closure Type White Lid
Length (Metric) 60 mm
Model Rectangular
Quantity 1 Ea.
Includes Closure
Material Polypropylene
Product Type Rectangular Container
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.