missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Self-Sealing 1073B Tyvek™ Autoclave Bag with Steam Indicator, 13 to 18 in. wide
GREENER_CHOICE

The Self-Sealing 1073B Tyvek™ Autoclave Bag with Steam Indicator, 13 to 18 in. wide is designed for the steam sterilization of pharmaceutical equipment change parts. These bags are closed via the convenient and robust self-sealing closure system.

Brand:  Keystone Cleanroom Products COVMGTVKUB18X68SS

 View more versions of this product

Product Code. 17708357

  • 949.00€ / Pack of 50
Estimated Shipment: 02-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Designed for steam sterilization
  • Medical Grade Tyvek™ on both sides for maximum breathability during sterilization
  • Integrated steam indicator
  • Recommended for sterilization of pharmaceutical equipment
  • Manufactured and packaged in controlled cleanroom environment
  • Eliminates need to cut material and the use of autoclave tape
  • Self-sealing closure is fast and consistent for equipment preparation area
  • Creates secondary level of protection during aseptic presentation of equipment
  • Resists tearing and punctures
  • Superior microbial barrier
  • Certificates of conformance included with shipment
Specifications

Specifications

Autoclavable
33.3 L
Self-seal
Single-use
Pharmaceutical Equipment and Components
Tyvek
Yes
Up to 125°C
68 in.
18 in.
1126.1 oz.
Certificate of Conformance
White
Steam Sterilization
Steam Sterilization Indicator
Non-sterile
Up to 250°F
8 mil
172.7 cm
45.7 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions