missing translation for 'onlineSavingsMsg'
Learn More

SI Analytics™ ScienceLine Glass Single Reference Electrode

Especially useful for the separation of combination electrodes into separate measuring and reference electrodes. SI Analytics™ ScienceLine Glass Single Reference Electrode are for special applications and make complex applications even more reliable.

Brand:  SI Analytics™ 1070044

109.18 EUR valid until 2024-12-15
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 10315572

  • 158.00€ / Each
Estimated Shipment: 20-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • The combination of pure measuring electrodes for i.e. ion-selective measurements or special constructions with one reference electrode
  • Redox titrations with a constant pH value with glass electrodes as reference and redox single sensors as measuring electrode
  • Application of double-electrolyte electrodes for an optimal adaptation of reference electrolyte to the measuring media.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Ceramic Diaphragm
0 to 14
Ag/AgCl
120 mm
Glass
Reference Electrode
-5°C to +100°C
12 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions