missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Sterility Testing Reusable System: Manifolds

For use with Sterility testing System

1680.00€ - 3350.00€

Specifications

Material Stainless Steel
Diameter (Metric) Inside 10 mm
View More Specs

Products 2
Product Code Brand No. of Positions Price Quantity & Availability  
Product Code Brand No. of Positions Price Quantity & Availability  
15912550
View Documents Promotion Details
Sartorius
16826
3
1680.00€
Each
In Stock
to see stock.
Add to basket
 
10121401
View Documents
Sartorius
16829
6
3350.00€
Each
Estimated Shipment: 13-06-2025
to see stock.
Add to basket
 
Description

Description

Six-Place Manifold - 14-555-795

  • Supports filter holders
  • Use for three runs with two media or two runs with three media
  • Three valves for each filter holder
  • Hose nipple for vacuum connection
  • Dia., 10mm
  • L, 36m
Three-Place Manifold - 14-555-792
  • Supports filter holders
  • Use for single run with two or three media
  • Three valves for each filter holder
  • Hose nipple for vacuum connection
  • Dia., 10mm
  • L, 36m

Specifications

Specifications

Stainless Steel
10 mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Sartorius Sterility Testing Reusable System: Manifolds

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.