missing translation for 'onlineSavingsMsg'
Learn More

Saponin permeating solution, 0.5% w/v soln. in PBS (10X), Thermo Scientific Chemicals

Product Code. 15450297
Click to view available options
Quantity:
125 mL
250 mL
Unit Size:
125mL
250mL
This item is not returnable. View return policy

Product Code. 15450297

Brand: Thermo Scientific Alfa Aesar J63209.=E

Request Bulk or Custom Format

Please to purchase this item. Need a web account? Register with us today!

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Cell permeabilizing agent

Saponin permeating solution, is used as a cell permeabilizing agent.

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

TRUSTED_SUSTAINABILITY

Specifications

Chemical Name or Material Saponin permeating solution
Concentration 0.5% w/v soln. in PBS (10X)
Solubility Information Difficult to mix.
Quantity 125 mL
Physical Form Liquid

RUO – Research Use Only

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.