missing translation for 'onlineSavingsMsg'
Learn More

IKA™ RV 8 V-C Rotary Evaporator
GREENER_CHOICE

A basic, manual rotation evaporator for use in chemical, pharmaceutical, and biotechnology industries.

Brand:  IKA™ 0010003485

 View more versions of this product

Product Code. 15867631

  • 3908.00€ / Each
Estimated Shipment: 19-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • For use in a variety of fields:
    • Chemical
    • Pharmaceutical
    • Biotechnology
    • Research and development
    • Manufacturing
    • Quality assurance
  • Thanks to specially designed glass guides, the vertical coated condenser makes extremely efficient use of the 1500 cm² cooling surface.
  • Digital displays for speed and heating bath temperature enable optimum control of all distillation processes.
  • Integrated safety lift-out function in case of power failure
  • Water/oil heating bath with carrying handles
  • Locking button for fixing heating bath temperature
  • Clearly legible, glass-covered, black-and-white display panel
  • Locking mechanism: red indicator shows unlocked position of the vapor tube
  • Manual lift for precise positioning of the glassware
  • Adjustable immersion angle
  • Single-handed manual lift handling, suitable for left and right-handed operators
  • Low device voltage (24V) ensures user safety
  • Flask clamping mechanism with integrated push-off function for easy exchange of evaporation flasks
  • Low space requirements
  • Compatible with the entire range of IKA RV 10 glassware
Specifications

Specifications

15.5 kg
3 L
Ambient to 180°C
EU Plug
510 x 490 x 345 mm
100/240 V, DC Voltage: 24 V
5 to 300 min.-1
1500 cm2
DC
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.