missing translation for 'onlineSavingsMsg'
Learn More

IKA™ RV 8 pro V Complete
GREENER_CHOICE

The RV 8 pro V Complete package is the complete solution for your rotary evaporator setup.

Brand:  IKA™ 0010011411

 View more versions of this product

Product Code. 17803464

  • 10479.00€ / Each
Estimated Shipment: 13-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Includes the RV 8 V rotary evaporator, HB digital heating bath, vertical glass condenser set with 1 L receiver and evaporator flask, VACSTAR digital vacuum pump with VC 10 lite vacuum controller, and the RC 2 lite recirculating chiller.
  • All components and connections required for operation are included.
  • The RV 8 is the manual basic model in the family of IKA rotary evaporators, suitable for various industries and applications.
  • The vertical condenser is designed for efficient use of the cooling surface.
  • The VACSTAR digital vacuum pump achieves a minimum vacuum of 2 mbar and is controlled by the VC 10 lite vacuum controller.
  • The RC 2 lite recirculating chiller has a strong 400 watt cooling capacity and is designed for simple cooling tasks down to -10°C.
  • It has a mesh filter made of stainless steel for easy cleaning and uses the environmentally friendly refrigerant R290.
Specifications

Specifications

345 mm
490 mm
100/240 V
5 to 300 rpm
1600 cm²
1954 W
IP20
2+3 Years Warranty
50/60 Hz
Manual spring lift handling with integrated safety lift-out function
76,3 kg
510 mm
Ambient to 180°C
RV 8 V, VC 10 lite, RV 8.3 Stand pole, VACSTAR digital, RC 2 lite, RV 10.5005 Set of hoses, PC 1.3 Cable
Vertical Condenser
1300 W
Distilling Rotary Evaporator
EU
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.