missing translation for 'onlineSavingsMsg'
Learn More

IKA™ RV 8 FLEX Rotary Evaporator
GREENER_CHOICE

Product Code. 16228331 Shop All IKA Products
Click to view available options
Speed:
5 to 300 rpm
Unit Size:
Each
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Product Code. 16228331

Brand: IKA™ 0010003488

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

RV 8 Rotary Evaporator is the manual basic model of the IKA™ Rotation Evaporators.

  • 4 L heating bath
  • Integrated safety lift-out function in case of power failure
  • Package includes Woulff bottle
  • Water/oil heating bath with carrying handles
  • Locking button for fixing heating bath temperature
  • Clearly legible, glass-covered, black-and-white display panel
  • Locking mechanism: red indicator shows unlocked position of the vapor tube
  • Manual lift for precise positioning of the glassware
  • Adjustable immersion angle
  • Single-handed manual lift handling, suitable for left and right-handed operators
  • Speed range: 5 to 300 minutes
  • Low device voltage (24 V) ensures user safety
  • Flask clamping mechanism with integrated push-off function for easy exchange of evaporation flasks
  • High-efficiency condenser with 1500 cm2 cooling surface - low space requirements
  • Compatible with the entire range of IKA RV 10 glassware
TRUSTED_SUSTAINABILITY

Specifications

Weight (Metric) 22.366 kg
Voltage 100/240 V
Speed 5 to 300 rpm
Temperature Range (Metric) Ambient to 180°C
Cooling Surface 1500 cm2
Wattage 1400 w
Dimensions (L x W x H) 440 x 530 x 330 mm
IP Rating IP20
Temperature Accuracy ±1K
Frequency 50/60 Hz
Timer Yes
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.