missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ RV 3 V Rotary Evaporator

RV 3 Rotary Evaporator is the ideal entry-level model of the IKA™ Rotary Evaporator portfolio.
Brand: IKA™ 0010003324
This item is not returnable.
View return policy
Description
- 4 L heating bath for up to 100°C
- Water heating bath with digital temperature display and carrying handles
- Mechanical lift end-point safety stop
- Locking mechanism: red indicator shows unlocked position of the vapor tube
- Manual lift for precise positioning of the glassware
- Adjustable immersion angle
- Single-handed manual lift handling, suitable for left and right-handed operators
- Stepless speed setting with dial control and speed display
- Speed range: 5 to 300 min
- Low device voltage (24 V) ensures user safety
- Flask clamping mechanism with integrated push-off function for easy exchange of evaporation flasks
- High-efficiency condenser with 1500 cm2 cooling surface
- Low space requirements
- Compatible with the entire range of IKA RV 10 glassware

Specifications
28.3 kg | |
20 to 300 rpm | |
1500 cm2 | |
440 x 530 x 330 mm | |
±1K | |
Yes |
100/240 V | |
Ambient to 99°C | |
1400 w | |
IP 20 | |
50/60 Hz |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Promotions
- Multiple Manufacturers
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
IKA™ RV 3 V Rotary Evaporator > Color: Blue, White
Spot an opportunity for improvement?Share a Content Correction