missing translation for 'onlineSavingsMsg'
Learn More

IKA™ RV 10 digital pro V, Complete Package
GREENER_CHOICE

Product Code. 17893454 Shop All IKA Products
Click to view available options
Plug Type:
EU
Unit Size:
Each
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Product Code. 17893454

Brand: IKA™ 0010011963

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

The RV 10 digital pro V Complete package is the complete solution for your rotary evaporator setup.

  • The package includes the RV 10 digital V rotary evaporator, the HB digital heating bath, a highly efficient vertical glass condenser set, the VACSTAR digital vacuum pump with VC 10 lite vacuum controller, and the RC 2 lite recirculating chiller.
  • All the necessary components and connections for operation are included in the package.
  • The RV 10 digital is a robust and reliable lab companion with fast heat-up times and sophisticated safety features, including an automated lift-out function and adjustable temperature circuits.
  • The VACSTAR digital vacuum pump achieves a minimum vacuum of 2 mbar and is controlled by the supplied VC 10 lite vacuum controller.
  • The RC 2 lite recirculating chiller is compact, easy to clean, and environmentally friendly thanks to the natural refrigerant R290.
TRUSTED_SUSTAINABILITY

Specifications

Depth (Metric) 440 mm
Description Motorized lift with safety-stop function
Height (Metric) 430 mm
Weight (Metric) 82.3 kg
Voltage 220/240 V
Width (Metric) 500 mm
Speed 5 to 280 rpm
Temperature Range (Metric) Ambient to 180°C
Cooling Surface 1600 cm²
Includes RV 10 digital V, VC 10 lite, VACSTAR digital, VC 10.400 Stand, RC 2 lite, RV 10.5005 Set of hoses, PC 1.3 Cable
Wattage 1954 W
Condenser Type Vertical Condenser
IP Rating IP20
Heating Capacity (Metric) 1300 W
Warranty 2+3 Years Warranty
Type Distilling Rotary Evaporator
Frequency 50/60 Hz
Plug Type EU
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.