missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Round Bottom Polystyrene Test Tubes

Click to view available options
Capacity (Metric):
2 mL
4 mL
14 mL
Length (Metric):
40 mm
55 mm
100 mm
Diameter (Metric):
10.5 mm
12 mm
17 mm
Unit Size:
Pack of 1500
Pack of 3000
Pack of 3600
Description
Clear, round bottom test tubes for sample transfer.
Polystyrene tubes are ideally suited for optical measurements as a result of its high clarity.
- Nonsterile
- Available in different sizes
Specifications
Specifications
| Color | Clear |
| Capacity (Metric) | 2 mL |
| Length (Metric) | 40 mm |
| Material | Polystyrene |
| For Use With | Sample transfer |
| Sterility | Non-sterile |
| Diameter (Metric) | 10.5 mm |
| Product Type | Test Tube |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction