missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Round Bottom Polypropylene Culture Tube with Two-Position Vent Stopper

Product Code. 10778561
Click to view available options
Capacity (Metric):
14 mL
No. per Pack:
1
No. per Case:
800
Unit Size:
Pack of 800
This item is not returnable. View return policy

Product Code. 10778561

Brand: Greiner Bio-One 187261

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

With graduations.

  • Sterile
TRUSTED_SUSTAINABILITY

Specifications

Closure Material LDPE
Diameter (Metric) 18 mm
Autoclavable Autoclavable (Without Vent Stopper)
Certifications/Compliance Free of detectable DNase/RNase, human DNA and pyrogens
Closure Type Dual-position Vent Stopper
Color Translucent
Length (Metric) 95 mm
Material Polypropylene
Includes Writing area
No. per Pack 1
No. per Case 800
Sterility Sterile
Capacity (Metric) 14 mL
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.