missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Rotavac Valve Control

Product Code. 10047841 Shop All Heidolph Instruments Products
Click to view available options
Dimensions (L x W x H):
195 x 245 x 310 mm
Unit Size:
Each
This item is not returnable. View return policy
Récupel-bijdrage uitgesloten
Regulatory: This product is under eco-contribution tax.

Product Code. 10047841

Brand: Heidolph™ 5910013000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Récupel-bijdrage uitgesloten

This two-stage diaphragm valve regulated pump that is made of chemical-resistant materials, features a high suction capacity of 2.0 m3/h for fastest evacuation and is ideal for most research, scientific, and other laboratories.

  • Two-stage diaphragm pump made of chemical-resistant material
  • High suction capacity of 2.0 m³/h for fastest evacuation
  • Achieves an ultimate vacuum of 7 mbar
  • Suction capacity for up to 3 rotary evaporators at the same time 
  • Vacuum can be controlled manually or via valve operated vacuum controllers
  • Depending on your application you can switch on and off the vacuum pump via switchbox
  • Can be combined with a condenser
  • Power input: 180 W
  • Weight: 12.8 kg
  • Dimensions (without condenser): L195/W245/H310 mm
TRUSTED_SUSTAINABILITY

Specifications

Dimensions (L x W x H) 195 x 245 x 310 mm
Enclosure Rating IP65
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.