missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ Rotary Vane Pump RE 6
GREENER_CHOICE

Product Code. 17829826
Click to view available options
Plug Type:
CEE
Unit Size:
Each
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Product Code. 17829826

Brand: VACUUBRAND™ 20797160

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

The rotary vane pump RE 6 offers great performance in a compact design - even with the gas ballast open, they enable a very good ultimate vacuum.

  • High flow rates even at vacuum levels approaching ultimate vacuum
  • High water vapor tolerance due to efficient gas ballast; very good ultimate vacuum even with gas ballast
  • Vacuum-tight at switch-off; external anti-suckback valve not needed
  • Large oil volume: Long intervals between oil changes
  • Ease of maintenance due to telescopic design
TRUSTED_SUSTAINABILITY

Specifications

Max. Vacuum 0.1 mbar
Plug Type CEE
Flow Rate 5.7 m³/hr.
Pump Type Rotary Vane Vacuum Pump
Enclosure Rating IP40
Applications Degassing, Lyophilization, Fine Vacuum Distillation and Drying Chambers
Maximum Pressure 1.1 bar
Voltage 230 V
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.