missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm Rotary Tube Furnace, RSRB 80 Series with P470 Controller

Product Code. p-7160760 Shop All Nabertherm Products
Click to view available options
Length (Metric):
500 mm
750 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15968250

Brand: Nabertherm 001483450

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Ideally suited for batch operation. The permanent rotation of the working tube ensures that the charge is constantly in motion. Due to the special shape of the quartz reactor with the tapered pipe ends, the batch can be kept in the rotary tube furnace and heat-treated for extended periods of time.

  • Maximum Temperature: 1100 °C
  • Thermocouple type K
  • Dual shell housing made of sheets of textured stainless steel
  • Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
  • Tube furnace designed as table-top model with quartz glass reactor which opens on both sides, tapered ends
  • Reactor is removed for emptying out of the rotary tube furnace. Beltless drive and hinged furnace housing (opening temperature < 180 °C) provide for very easy removal through
  • Adjustable drive of approx. 2-45 rpm
  • Switchgear and control unit separate from tube furnace in own wall or standing cabinet
  • Defined application within the constraints of the operating instructions
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive

Specifications

Temperature (Metric) 1100°C
Dimensions (L x W x H) Exterior 475 x 1145 x 390 mm
Length (Metric) 500 mm
Diameter (Metric) Process Tube 76 mm
Weight (Metric) 100 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.