missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ Rotary Evaporator RV 10 auto pro V-C Complete, EU-Plug
Shop All IKA Products

Click to view available options
Capacity (Metric):
4 L
Unit Size:
Each
Description
In addition to the rotary evaporator RV 10 auto, the package includes the heating bath HB digital with a capacity of 4 liters, the vacuum pump VACSTAR digital and the recirculating chiller RC 2 lite.
- The RV 10 auto is the flagship of the IKA rotary evaporator product line.
- Among other features, it impresses with its innovative and intuitive operation via a brilliant TFT color graphic display, an integrated vacuum controller, cooling water monitoring and sophisticated safety standards.
- The RV 10 auto offers all characteristics for efficient, safe and economical operation. This includes the automatic regulation of the vacuum and the amount of cooling water.
- The individually adjustable cleaning cycle of the vacuum controller reduces the maintenance interval and at the same time extends the service life of the system.
- All components and connections required for operation are included.
Specifications
Specifications
| Depth (Metric) | 440 mm |
| Height (Metric) | 430 mm |
| Max. Vacuum | 1 bar |
| Weight (Metric) | 21.5 kg |
| Voltage | 110 V |
| Width (Metric) | 500 mm |
| Capacity (Metric) | 4 L |
| Speed | 5 to 280 rpm |
| Temperature Range (Metric) | 5°C to 40°C |
| Display | TFT-display |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
