missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Euro Protection™ Ripstop 2/1 Jacket
Click to view available options
:
Large
Description
- Robust and waterproof fabric
- Good thermal insulation
- Windproof
- Multi-pockets
- Ripstop: 100% Polyester pongee, PVC coated, 300g/m²
- Quilting: 100% Polyester, 140g/m²
- Taffeta lining: 100% Polyester, 60g/m²
- Taped seams
- Fixed hood concealed in the collar
- Elasticated drawstring and blockers
- High collar in fleece
- Central zip under flap with snaps
- 2 lower gusseted pockets and flap closed by velcro
- 2 hand-rest pockets
- 1 lower zipped pocket
- 1 zipped patch chest pocket
- 1 patch chest pocket with flap closed by snap
- 1 inside patch pocket closed by velcro
- Removable sleeves by zipper
- Adjustable cuffs with velcro tab
- Elasticated waistband
- Retro-reflective trims on the top and pockets
- Inner zip for marking access
Specifications
Specifications
| Size | Large |
| Material | Polyester Pongee, PVC |
| Construction | Taped Seams |
| Coating | PVC |
| Collar Type | Alpine |
| Cuff Style | Adjustable |
| Seam Type | Taped |
| Hood Type | Concealed, Attached |
| Liner Material | Tafetta |
| No. of Pockets | 8 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction