missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Rimless Round Bottom Centrifuge Tubes
These high-quality Centrifuge Tubes withstand RCF up to 20,000.
345.00€ - 510.00€
Specifications
Color | Transparent, slight yellow tint |
---|---|
Material | Polycarbonate |
No. per Pack | 10 |
Bottom Shape | Round |
Product Type | Centrifuge Tube |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
11888401
|
BRAND™
781039 |
100 mL |
510.00€
Pack of 10 |
In Stock
Log in to see stock. |
|||||
11878401
|
BRAND™
781029 |
50 mL |
345.00€
Pack of 10 |
Estimated Shipment: 09-10-2024
Log in to see stock. |
|||||
Description
- Transparent, slightly yellow tint
- Embossed graduation, subdivisions approx. 1mm
- Polycarbonate
- Provided in packs of 10
Specifications
Transparent, slight yellow tint | |
10 | |
Centrifuge Tube |
Polycarbonate | |
Round |