missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Rigid DuraSleeve™ Vinyl Wire Marking Inserts for M710
Rigid DuraSleeve™ Wire Marking Inserts for use with Brady Printer M710.
Brand: Brady™ 311998
This item is not returnable.
View return policy
Description
- Brady™ DuraSleeve™ printable inserts create a durable legend
- Rigid construction of the DuraSleeve™ wire marking system provides inserts that can easily be inserted into a clean carrier
- Legend can be changed before or after termination
Specifications
M7-12x4.4-7696-YL | |
Yellow | |
Tape | |
Wire and Cable Markers | |
Data and Telecommunications Labeling, Wire and Cable Labeling | |
1 Label | |
-40°F to +158°F | |
0.0098 in. | |
4.4 x 12 mm | |
0.47 in. |
Non-adhesive | |
Gloss | |
Vinyl | |
Non-sterile | |
M710, BMP71 | |
500 Labels | |
-40°C to +70°C | |
0.249 mm | |
0.17 in. | |
12 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction