missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ Replacement Needle for Syringe with Valve

Quality needles to fit an SGE syringe prefitted with removable valves

74.45€

Specifications

Needle Gauge 23 G
Diameter (Metric) Inner Needle 0.20 mm
Product Type Replacement Valve Needle
View More Specs

Products 1
Product Code Brand Needle Point Style Price Quantity & Availability  
Product Code Brand Needle Point Style Price Quantity & Availability  
15258603
View Documents
Trajan™
038815
Side Hole or Dome
74.45€
Each
Please to purchase this item. Need a web account? Register with us today!
Description

Description

Replacement Needles for use with syringes prefitted with removable valves

  • Needle Length: 50mm
  • Needle Gauge: 23
  • OD: 0.63mm
  • ID: 0.2mm

Choose Cone or Side Hole/Dome tip style

Specifications

Specifications

23 G
0.20 mm
Replacement Valve Needle
Videos
SDS
Documents

Documents

Product Certifications