missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Reinforced Polypropylene Warning Sign
10.95€ - 25.25€
Specifications
Certifications/Compliance | ISO 7010 |
---|---|
Material | Polypropylene |
Quantity | 1 Ea. |
Description | Reinforced Polypropylene |
For Use With (Application) | Variety of applications both indoors and outdoors |
Product Code | Brand | Height (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Price | Quantity & Availability | |||||
10410884
|
Brady™
252201 |
315 mm |
25.25€
Each |
Estimated Shipment: 16-12-2024
Log in to see stock. |
|||||
10694725
|
Brady™
252200 |
200 mm |
10.95€
Each |
Estimated Shipment: 10-12-2024
Log in to see stock. |
|||||
Specifications
ISO 7010 | |
1 Ea. | |
Variety of applications both indoors and outdoors | |
-40°C to 120°C | |
Warning of Flammable Materials | |
Black on Yellow |
Polypropylene | |
Reinforced Polypropylene | |
0.369 mm | |
Triangular | |
Warning Sign |