missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Reinforced Polypropylene Radioactive Warning Sign
10.95€ - 25.25€
Specifications
Material | Polypropylene |
---|---|
Quantity | 1 Ea. |
Description | Reinforced Polypropylene |
For Use With (Application) | Used for indoor and outdoor safety signs |
Shape | Triangular |
Product Code | Brand | Height (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Price | Quantity & Availability | |||||
10705695
|
Brady™
252208 |
200 mm |
10.95€
Each |
Estimated Shipment: 18-12-2024
Log in to see stock. |
|||||
10597234
|
Brady™
252209 |
315 mm |
25.25€
Each |
Estimated Shipment: 18-12-2024
Log in to see stock. |
|||||
Specifications
Polypropylene | |
Reinforced Polypropylene | |
Triangular | |
Radioactive Warning Sign |
1 Ea. | |
Used for indoor and outdoor safety signs | |
Warning of Radioactive materials or radiation ioniserenden | |
Black on Yellow |