missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Reichert™ Handheld Digital Refractometers
Click to view available options
Accuracy:
±0.0002nD, ±0.2% Brix
±0.1%
0.3°C Glycol, 0.003 sp. gr. battery electrolyte, 1°C windshield fluid
5°C
Resolution:
0.0001nD, 0.1% Brix
0.1%
0.3°C Glycol, 0.003 sp. gr. battery electrolyte, 1°C windshield fluid
5°C
Temperature Compensation:
10°C to 40°C
20°C
Unit Size:
Each
Description
Includes
Meter, carrying case, batteries, instructions
Big features and performance in a small package
These versatile pocket refractometers are easy to use and provide quick results. Economical to operate, they provide 10,000+ measurements on two AAA batteries.
- LCD readout switches between Refractive Index and % Brix modes
- Wide measurement ranges of 1.3330 to 1.4465 RI and 0.0 to 62.0% Brix cover most applications
- High-contrast five-digit display shows complete measurement—no scrolling of digits
- Automatic readings in seconds at the push of a button—no need to rely on user interpretation of a shadowline
- Electronic automatic temperature compensation from 10° to 40°C (50° to 104°F) for accurate measurements indoors or outdoors
- Battery: 2 x “AAA”; Automatic power-off mode extends battery life beyond 10,000 measurements; battery life indicator is displayed when the unit is powered on
- Rugged housing; water resistant and dustproof
- Rubber grips on each side provide an anti-slip grip
- Display: direct reading LCD panel; switchable between RI and Brix scales
- Resolution: 0.0001 RI units; 0.1% Brix
- Accuracy: ±0.0002 RI, ±0.2% Brix
- Water calibration
- Temperature Accuracy: ±0.1°C
Certifications
CE, RoHS, and WEEE
Compliance
IP65 dustproof/water resistant
Warranty
One year
Specifications
Specifications
| Type | Handheld Digital Dual-scale Refractometer |
| Scale Range | 121°C to 260°C DOT3, 121°C to 299°C DOT3HT, 125°C to 275°C DOT4, 150°C to 275°C DOT4 Plus |
| Refractive Index | 1.33 to 1.45 |
| Calibration | Distilled Water |
| Accuracy | 5°C |
| Resolution | 5°C |
| Display | LCD |
| Lighting Type | 589nm LED |
| For Use With (Application) | Easy to use and provide quick results |
| Includes | Meter, carrying case, batteries, instructions |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction