missing translation for 'onlineSavingsMsg'
Learn More

Scilabub™ Red Heat Resistant Glove

These Nomex™ polyamide red heat resistant gloves are resistant to 260°C (working temperature, dry heat only) with knitted fabric construction for extra comfort.

Brand:  Scilabub™ GLO/NM

 View more versions of this product

Product Code. 11803841

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Heat-resistant (260°C working temperature, dry heat only)
  • Low thermal conductivity
  • Asbestos free
  • Double thickness
  • Knitted fabric for comfort
  • Does not shrink or melt
  • Unaffected by washing
  • Hard wearing
  • Conform to EN 388: 1 X 4 X and EN 407: 4 1 3 0 1 X
Specifications

Specifications

EN 388: 1 X 4 X and EN 407: 41301X
Red
Nomex
Gloves
1 Each
300 mm
Nomex III
Yes
Powder Free
Medium
Heat
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.