missing translation for 'onlineSavingsMsg'
Learn More

Haleco™ Recovery Bags

Product Code. 12516239
Click to view available options
Color:
Black
Clear
Unit Size:
Pack of 200
Pack of 500
This item is not returnable. View return policy

Product Code. 12516239

Brand: Haleco™ SACG30ST

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Capacity (Metric) 30 L
Color Black
Material LDPE, Polyethylene
Dimensions (L x W) 50 x 70cm
Length (Metric) 50 cm
Height (Metric) 70 cm
Weight (Metric) 8 kg
Product Type Waste Bag
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.