missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Reaction Vessels, Cylindrical, with Thermostatic Jacket
Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.
568.00€ - 746.00€
Product Code | Brand | Includes | Capacity (Metric) | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Capacity (Metric) | Height (Metric) | Price | Quantity & Availability | |||
10646470
|
Lenz Laborglasintrumente
06010137 |
Lab Flange 60 LF, Connector GL 14 | 0.1 L |
568.00€
Each |
Estimated Shipment: 11-02-2025
Log in to see stock. |
||||
10515880
|
Lenz Laborglasintrumente
06010249 |
Lab Flange 100 LF, Connector GL 18 | 0.25 L | 160 mm |
746.00€
Each |
Estimated Shipment: 11-02-2025
Log in to see stock. |
|||
11502254
|
Lenz Laborglasintrumente
06011249 |
Lab Flange 100 LF, Connector KF 15 | 0.25 L | 160 mm |
746.00€
Each |
Estimated Shipment: 11-02-2025
Log in to see stock. |
|||
11562244
|
Lenz Laborglasintrumente
06011137 |
Lab Flange 60 LF, Connector KF 15 | 0.1 L | 135 mm |
623.00€
Each |
Estimated Shipment: 11-02-2025
Log in to see stock. |
|||
11572244
|
Lenz Laborglasintrumente
06011149 |
Lab Flange 60 LF, Connector KF 15 | 0.25 L | 190 mm |
637.00€
Each |
Estimated Shipment: 11-02-2025
Log in to see stock. |
|||
Description
- With graduation
- With laboratory flange LF
- With groove, with flat bottom
- With two connectors (with threads GL 14 /GL 18 or ball flanges KF 15 /KF 25)
- Made of DURAN™ tubing, other sizes on request
- Delivery with 2 plastic olives GL14/18 and screw caps
Specifications
Duran Glass |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title