missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ R10000 Series Printer Ribbon
Switch out your ribbon in seconds with these easy-to-load ribbon cartridges that slide into place in the always-correct direction.
89.30€
Specifications
For Use With (Equipment) | BMP61 Labeling System, BradyPrinter M611 |
---|---|
Material | Resin |
Print Technology | Thermal Transfer |
Length (English) | 75 ft. |
Width (English) | 2 in. |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
17585126
|
Brady™
150904 |
Black |
89.30€
Each |
In Stock
Log in to see stock. |
|||||
17515136
|
Brady™
151003 |
Blue |
89.30€
Each |
In Stock
Log in to see stock. |
|||||
17525136
|
Brady™
151004 |
Green |
89.30€
Each |
Estimated Shipment: 16-12-2024
Log in to see stock. |
|||||
17545136
|
Brady™
151006 |
Magenta |
89.30€
Each |
Estimated Shipment: 16-01-2025
Log in to see stock. |
|||||
17505136
|
Brady™
151002 |
Red |
89.30€
Each |
In Stock
Log in to see stock. |
|||||
17595126
|
Brady™
151001 |
White |
89.30€
Each |
In Stock
Log in to see stock. |
|||||
17535136
|
Brady™
151005 |
Yellow |
89.30€
Each |
In Stock
Log in to see stock. |
|||||
Description
- Make it last – R10000 series ribbons are based on a resin formulation that produces long-lasting printed text that can withstand years in industrial areas and outdoor conditions
- Make it fast – self-contained ribbon cartridges are easy to replace eliminating the hassle of printer calibration and ribbon threading
- R10000 series ribbons are ideal for use with long-lasting indoor / outdoor materials such as Brady B-595
Specifications
BMP61 Labeling System, BradyPrinter M611 | |
Thermal Transfer | |
2 in. |
Resin | |
75 ft. | |
75 ft. x 2 in. |