missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Quintix™ Pro Motorized Leveling Laboratory Balance
GREENER_CHOICE

Product Code. 18022204 Shop All Sartorius Products
Click to view available options
Capacity:
120 g
220 g
320 g
Unit Size:
Each
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Product Code. 18022204

Brand: Sartorius QTX224IMU1S

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Quintix™ Pro laboratory balances are not just about meeting your expectations but exceeding them. They come with an array of premium features that enhance usability, flexibility, and incorporate an eco-friendly design.

  • Enhance the user experience with new premium features.
  • Offering a wide range of use in different environments and applications.
  • Energy efficiency, reduced carbon footprint, and sustainability, minimizing environmental impact from the manufacturing plant to the bench.
  • Real-time level
TRUSTED_SUSTAINABILITY

Specifications

Connection Type D-sub Connector, 9-pin
Capacity 220 g
Display Type Touchscreen
Readability 0.1 mg
Includes Standard Balance Without Country-specific Additions
Leveling Motorized
Model Quintix Pro Balance
Stabilization Time ≤ 1.5 s
Type Balance
Electrical Requirements 100 to 240 VAC (± 10%) 50 to 60 Hz 0.2 A
Legal for Trade No
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.