missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Applied Biosystems™ QuantStudio™ 12K Flex OpenArray™ Calibration Kit
Offered in order to maintain the QuantStudio™ 12K Flex Real Time PCR System OpenArray™ block type.
Brand: Applied Biosystems™ 4478601
This item is not returnable.
View return policy
Description
The calibration kit contains FAM™ dye, as well as a calibration starter kit. The calibration starter kit contains the calibration plaque for background and uniformity, as well as four empty cases for dye loading. Calibration is recommended on a yearly basis. Please see your instrument maintenance guide for full instructions on use.
Specifications
Dye Calibration, Background Calibration, Uniformity Calibration | |
QuantStudio™ 12k Flex | |
QuantStudio™ | |
1 kit |
1 Bottle Fam Dye, store at -20°C 1 Calibration Starter Kit, store at room temperature |
|
FAM | |
PCR Calibration Kit |
For Research Use Only. Not for use in diagnostic procedures.