missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Quanti-Cult Plus™ Burkholderia cenocepacia ATCC™ BAA-245™
Quality control to comply with USP chapter 60
Brand: Thermo Scientific™ R4715221
1185.54 EUR valid until 2024-10-31
Use promo code "21692" to get your promotional price.
This item is not returnable.
View return policy
Description
Thermo Scientific™ Quanti-Cult Plus™ Burkholderia cenocepacia ATCC™ BAA-245™ is supplied as a film of preserved microorganisms on the inside of the cap on a plastic vial ready for rehydration and use in quality control procedures. It is the recommended strain to support QC testing for non-sterile products described in US Pharmacopeia chapter 60.
- No serial dilution required
- Delivers <100 colony forming units (CFUs) in a single 0.1mL inoculum
- 10 tests/reconstituted vial; 100 tests/kit
- Ready for rehydration
- For use in quality control procedures
Specifications
ATCC™ BAA-245™ | |
Quanti-Cult Plus™ | |
Gram-negative Rods | |
Pharmaceutical | |
100 Tests/Kit |
Burkholderia cenocepacia ATCC™ BAA-245™ | |
Bactidisk | |
Quantitative QC | |
100 Test/Kit | |
LMG 16656 |
The ATCC Licensed Derivative Emblem, the ATCC Licensed Derivative word mark, and the ATCC catalog marks are trademarks of ATCC™ and are used under license.