missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Jacketed Beakers
Click to view available options
Capacity (Metric):
250 mL
600 mL
2000 mL
Description
- With integral jacket through which a temperature controlling medium can be circulated
- Manufactured from heat resistant Pyrex™ borosilicate glass
- With PTFE screwthread connectors for simple and safe connection of 9mm bore tubing
Specifications
Specifications
Description | Connection: PTFE Screw Thread |
Diameter (Metric) Inner | 70 mm |
Diameter (Metric) Outer | 95 mm |
Capacity (Metric) | 600 mL |
Material | Borosilicate Glass |
For Use With (Application) | Maintaining Samples at a Constant Temperature |
Height (Metric) | 180 mm |
Height (Metric) Inner | 170 mm |
Includes | PTFE Screw Thread Connector, Integral Jacket |
Type | Beaker |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction