missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™Crow Receiver
Manufactured from Pyrex™ borosilicate glass for superior visibility and chemical resistance. Pyrex™ Crow Recievers provide a sturdy and reliable choice for the collection of distillate in oil and tar tests.
Brand: Pyrex 3400/04
143.45 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Manufactured from Pyrex™ borosilicate glass for superior visibility and chemical resistance. Pyrex™ Crow Recievers provide a sturdy and reliable choice for the collection of distillate in oil and tar tests.
- Graduations in white enamel for visibility against dark colors
- Manufactured from Pyrex™ borosilicate glass
- Class B
- Complies with BS 658
Specifications
Round | |
Conical | |
B | |
250 mm | |
Graduated Crow Receiver | |
100 mL | |
White enamel |
White | |
BS 658 | |
9.84 in. | |
±5 mL | |
Borosilicate Glass | |
Collection of Distillate in Oil and Tar Tests | |
1 mL |