missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Borosilicate Glass Hollow Blown Stopper
Hollow-blown Quickfit™ jointed glassware featuring C length ground glass sockets.
Brand: Quickfit 2595/06M
199.50 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Ideally suited for use with Quickfit™ jointed glassware and other glassware having the shorter 'C' length ground glass sockets
- All Quickfit™ stoppers conform to the standard tapers as outlined in ISO 383
- Borosilicate glass for chemical durability and high temperature performance
- Hollow-blown construction to reduce weight
- Hexagonal head prevents the stopper from rolling and provides a good grip
- Top of stopper is flat or slightly concave, allowing them to be stood on end and avoid contamination of the ground surface
Certifications
ISO 383
Specifications
ISO 383 | |
Cone size: 24/20 | |
61 mm | |
Hollow |
Borosilicate Glass | |
Borosilicate Glass | |
Conical |