missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PVC Small Visor
Click to view available options
Color:
Translucent
Unit Size:
Each
Specifications
Specifications
| Product Type | Small Visor |
| Material | PVC |
| Color | Translucent |
| For Use With (Equipment) | HI3P Fume Hood |
| Height (Metric) | 340 mm |
| Width (Metric) | 260 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction